300 MCM THHN/THWN-2 Stranded Copper, Green, 3000'

Item #: 481294

Cat #: THHN300STRGRN3000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Green, 3000 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Green, 3000 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN300STRGRN3000RL

Specifications

Color: Green
Jacket: PVC
Length: 3000 ft, Cut to Length
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 3000 ft, Cut to Length
Gauge: 300 kcmil
Conductors: 1
Package Type: Reel
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Stranded