Decora Switch, 20A, 120/177V, 1-Pole, Black, Back/Side Wired

Item #: 48140
Cat #: 5621-2E
UPC: 078477052679
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Black.

Overview

20 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Black.
Also known as: 078477052679, 5621-2E

Specifications

Type: Commercial Grade, Self-Grounding
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Type: Commercial Grade, Self-Grounding
Color: Black
Poles: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)