Compression Lug, Flanged, 1 AWG, 1-Hole Stud 5/16", Copper

Item #: 481405

Cat #: BBLU-1/0S-FL

UPC: 785037226431

to view pricing and more.
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 1 AWG, 1-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 1 AWG, 1-Hole Stud 5/16 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226431, BBLU-1/0S-FL

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Allowable Gauge Range: 1
Stud Size: 5/16 in