Compression Lug, 1-Hole, Copper

Item #: 48147

Cat #: LCA2/0-14-X

UPC: 074983901159

to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window

These Pan-Lug™ tin-plated copper compression connectors are one-hole, standard barrel window lugs that are compatible with 2/0 AWG wire and a 1/4 IN stud hole.

Also known as: 074983901159, LCA2/0-14-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2/0
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Volts AC: 600
Stud Size: 1/4 in