This product may not be available in all locations.

Contactor, Enclosure, Control Kit, H-O-A, Selector Switch, NEMA 1
Item #: 481487
Cat #: CR305X230N
UPC: 783166352540
to view pricing and more.
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, HAND - OFF AUTO, Selector Switch, NEMA Size 2
Overview
Contactor, NEMA 1 Enclosure, Control Kit, HAND - OFF AUTO, Selector Switch, NEMA Size 2
Also known as: 783166352540, CR305X230N
Specifications
| Type: | Hand-Off-Auto, Contactor, Control Kit |
| Family / Style: | CR305 |
| IP/NEMA Rating: | NEMA 1 |
| Size: | 2 |
| Type: | Hand-Off-Auto, Contactor, Control Kit |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CR305 |
| Size: | 2 |