ABB TA25DU3.1 OVERLOAD RELAY 2.2-3.

Item #: 481489
Cat #: TA25DU3.1
UPC: 662019885551
Sign In or Register to view pricing and more.
3 pole thermal overload relay with 2.2-3.1 amp setting range

Overview

3 pole thermal overload relay with 2.2-3.1 amp setting range
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 662019885551, TA25DU3.1

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 3.100
Amps Range: 2.200 - 3.100
Poles: 3
Family / Style: A-Line
Amps Range: 2.200 - 3.100
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 3.100

Customer Reviews

No reviews for this product
(0)