Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 48150
Cat #: R12112HWH
UPC: 705591194182
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591194182, R12112HWH

Specifications

Length: 1 1/2 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Size: # 12
Finish: Zinc Plated
Length: 1 1/2 in
Screw Head: Hex
Size: # 12
Drive: Slotted
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)