Cable, Ethernet Connectivity, RJ45 to Male Straight, 5m, IP20 to IP67

Item #: 481580

Cat #: 1585D-M4HBJM-5

UPC: 884951721890

to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 5 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***

Overview

Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 5 meter, 4 Conductor, Teal, PVC *** Rockwell Automation Preferred Product ***

1585 Ethernet Cables, 4 Conductors, M12, Straight Male, Standard, RJ45, Straight Male, Teal 600V, 100BASE-TX, 100 Mbit/s, PVC General Purpose

Also known as: 884951721890, 1585D-M4HBJM-5

Specifications

Type: Connection Cable
Length: 5 m
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Color: Teal
Volts AC: 600
Length: 5 m
Jacket: PVC, Polyvinyl Chloride
Special Program: Rockwell Automation Preferred Product