SW NOT FUSIBLE HD 600V

Item #: 481664

Cat #: CHU362DS

UPC: 785901994589

to view pricing and more.
Documents & Guides
SQD CHU362DS SW NOT FUSIBLE HD 600V

Overview

SQD CHU362DS SW NOT FUSIBLE HD 600V
Also known as: 785901994589, CHU362DS

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Mounting: Surface
Standards: California Proposition 65