MINIATURE CIRCUIT BREAKER 120V 20A

Item #: 481674

Cat #: QOB120GFI2100

UPC: 785901335436

to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,1-Pole,10 kA,120 V AC,120 V AC,20 A,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO,not rated,UL Listed - CSA Certified,ground fault protecting class A 6 mA,miniature circuit-breaker

Overview

Square D,MINIATURE CIRCUIT BREAKER 120V 20A,1-Phase,1-Pole,10 kA,120 V AC,120 V AC,20 A,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO,not rated,UL Listed - CSA Certified,ground fault protecting class A 6 mA,miniature circuit-breaker

Mini CB, QO, 20 A, 1P, 120 V, 10 kA, Bolt on, GFI, Alarm Switch

Also known as: 785901335436, QOB120GFI2100

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 120/240
Mounting: Bolt On