Direct Air Cooling System, Tec Condensate Mgmt 200w Ss304

Item #: 481681

Cat #: TEC200WCMSS4

UPC: 783510256432

to view pricing and more.
Direct Air Cooling System, Tec Condensate Mgmt 200w Ss304, Bulletin Mdac (direct Air Cooling System (dacs)- Direct Air Cooling System), Size/dims: 3.25x7.44x2.50, Material: Steel, Finish: Lt Gray

Overview

Direct Air Cooling System, Tec Condensate Mgmt 200w Ss304, Bulletin Mdac (direct Air Cooling System (dacs)- Direct Air Cooling System), Size/dims: 3.25x7.44x2.50, Material: Steel, Finish: Lt Gray

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510256432, TEC200WCMSS4

Specifications

Color: Light Gray
Height: 0.750 in
Weight: 1.600 lb
Depth: 2.500 in
Finish: Powder Coated
Width: 7.440 in
Color: Light Gray
Weight: 1.600 lb
Finish: Powder Coated
Height: 0.750 in
Depth: 2.500 in
Width: 7.440 in