Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 4/4X, Heavy Duty

Item #: 481717
Cat #: TH3361SS316
UPC: 783164382310
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, 316 Stainless Steel, Heavy Duty
ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators.
Also known as: 783164382310, TH3361SS316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)