
Sheet Metal Screw, # 12 x 1-1/4", Hex Washer Head, Slotted, Steel, 100/PK
Item #: 48172
Cat #: R12114HWH
UPC: 705591194175
to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 1-1/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 12 x 1-1/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591194175, R12114HWH
Specifications
| Length: | 1 1/4 in |
| Drive: | Slotted |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | # 12 |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Screw Head: | Hex |
| Size: | # 12 |
| Drive: | Slotted |
| Material: | Steel |
| Finish: | Zinc Plated |