400 MCM XHHW Stranded Copper, Black, 5000'

Item #: 481779
Cat #: XHHW400STRBLK5000RL
UPC: 980100642624
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM XHHW Stranded Copper, 600V, Black, 5000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Black, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100642624, XHHW400STRBLK5000RL

Specifications

Gauge: 400
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 400
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)