This product has been discontinued.

Fuse Block, Class R, 1-Pole, 31-60A, 250V, Box Lug Terminal w/Clip
Item #: 4818
Cat #: R25060-1CR
UPC: 051712147590
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Class R, 1-Pole, 31-60 Amp, 250 Volt AC, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Overview
Fuse Block, Class R, 1-Pole, 31-60 Amp, 250 Volt AC, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Also known as: 051712147590, R25060-1CR
Specifications
| Mounting: | Surface |
| Poles: | 1 |
| Material: | Thermoplastic |
| Class: | R |
| Volts AC: | 250 |
| Amps: | 60 |
| Allowable Gauge Range: | 14 - 2 |
| Interrupt Rating AC: | 200 kA |
| Mounting: | Surface |
| Material: | Thermoplastic |
| Volts AC: | 250 |
| Allowable Gauge Range: | 14 - 2 |
| Poles: | 1 |
| Class: | R |
| Amps: | 60 |
| Interrupt Rating AC: | 200 kA |