Thermal Imaging Camera, Infrared, 160 x 120 IR Resolution

Item #: 481947

Cat #: 49001-2401

UPC:

to view pricing and more.
Documents & Guides
Thermal Imaging Camera, Infared, Temperature Range: -4 to 248°F ; -20 to 120°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, 60Hz Frame Rate. Complete with Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB and Video Cable, Hand Strap, Lens Cap and Hard Carrying Case.

Overview

Thermal Imaging Camera, Infared, Temperature Range: -4 to 248°F ; -20 to 120°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, 60Hz Frame Rate. Complete with Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB and Video Cable, Hand Strap, Lens Cap and Hard Carrying Case.

Thermal Imaging Camera, Infrared, Temperature Range: -4 to 248°F ; -20 to 120°C, Pixel Resolution: 160 x 120, 3.5 Inch LCD Display, 60Hz Frame Rate. Complete with Memory Card, Li-Ion Rechargeable Battery, Power Supply, USB and Video Cable, Hand Strap, Lens Cap and Hard Carrying Case.

Also known as: 49001-2401

Specifications

No Specifications Available