This product has been discontinued.

to view pricing and more.
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 3-5/8 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 3 In
Overview
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 3-5/8 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 3 In
Also known as: 783250353781, 35-378
Specifications
| Size: | 3 5/8 in |
| Type: | Hole Saw, Bi-Metal |
| Diameter: | 3 5/8 in |
| Material: | High-Speed Steel |
| Size: | 3 5/8 in |
| Diameter: | 3 5/8 in |
| Type: | Hole Saw, Bi-Metal |
| Material: | High-Speed Steel |