REXEL logo

3-Light Hall/Foyer, 40W, C10, 120V, Heirloom Bronze

Item #: 482
Cat #: 5231-782
UPC: 785652523175
Sign In or Register to view pricing and more.
Three Light Hall/Foyer, 40 Watt, C10 Bulb, Candelabra Base, 120 Volt, Heirloom Bronze, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Product Overview

Three Light Hall/Foyer, 40 Watt, C10 Bulb, Candelabra Base, 120 Volt, Heirloom Bronze, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652523175, 5231-782

Documents

Specifications

Diameter: 9 1/2 in
Color: Heirloom Bronze
Volts AC: 120
Wattage: 40
Material: Steel
Type: Ceiling Fixture
Base: Candelabra Screw (E12)
Diameter: 9 1/2 in
Volts AC: 120
Material: Steel
Base: Candelabra Screw (E12)
Color: Heirloom Bronze
Wattage: 40
Type: Ceiling Fixture

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)