Fixed Dia Clamp, .75" (19.1mm) Bundle

Item #: 482007

Cat #: CCH75-S10-D

UPC: 074983586738

to view pricing and more.
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .75" (19.1mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .75" (19.1mm) bundle, white, bulk package.
Also known as: 074983586738, CCH75-S10-D

Specifications

Diameter: 0.750 in
Color: Natural
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Natural