4000 BTU, 115V, 50/60 HZ, 1PH

Item #: 482145

Cat #: G280416G150

UPC: 783510209346

Sign In or Register to view pricing and more.
SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, Lt Gray, Steel

Overview

SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, Lt Gray, Steel

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.

Also known as: 783510209346, G280416G150

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Wattage: 1172
Width: 17.010 in
BTU: 4900
Depth: 11.180 in
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Width: 17.010 in
Depth: 11.180 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Wattage: 1172
BTU: 4900