Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 IN STR ALUM CORD GRIP W/MESHCord Grip Connector and Mesh, Connector Type Straight Male, Connector Material Copper-Free Aluminum, Mesh Material Stainless Steel, Thread Size 2 Inch, Cord Size 1.438 to 1.562 Inch, Application Watertight/Oiltight, Approval UL 514B, CSA C22.2, Applicable Standard A-505-52, With Neoprene Grommet, Temperature Rating 90 Deg C
Overview
2 IN STR ALUM CORD GRIP W/MESHCord Grip Connector and Mesh, Connector Type Straight Male, Connector Material Copper-Free Aluminum, Mesh Material Stainless Steel, Thread Size 2 Inch, Cord Size 1.438 to 1.562 Inch, Application Watertight/Oiltight, Approval UL 514B, CSA C22.2, Applicable Standard A-505-52, With Neoprene Grommet, Temperature Rating 90 Deg C
Also known as: 783126086218, CGA-200-1562M
Specifications
Customer Reviews
No reviews for this product
(0)