CRS-H ELPS50 ELPS LIGHT EMERG LIGHT

Item #: 482187

Cat #: ELPS50

UPC: 782274328225

to view pricing and more.
CH ELPS50 ELPS LIGHT EMERG LIGHTING *** Discontinued ***

Overview

CH ELPS50 ELPS LIGHT EMERG LIGHTING *** Discontinued ***
Also known as: 782274328225, ELPS50

Specifications

Color: Natural
Wattage: 29
Volts AC: 240, 220
Volts DC: 12
Material: Aluminum
Light Technology: Halogen
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Color: Natural
Volts AC: 240, 220
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 29
Volts DC: 12
Light Technology: Halogen
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3