CBL TIE .4X.7 IN SADDLE BLK SCR MT

Item #: 482221

Cat #: TC141X

UPC: 786209876102

to view pricing and more.
Documents & Guides
Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant, Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.0.328 Inches), Screw Mounting Method, #6 Screw

Overview

Saddle Support Mounting Base, Heat Stabilized Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant, Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.0.328 Inches), Screw Mounting Method, #6 Screw
Also known as: 786209876102, TC141X

Specifications

Color: Black
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw