28W T8 Fluorescent Lamp, 65K

Item #: 482226

Cat #: S8437

UPC: 045923084379

Sign In or Register to view pricing and more.
28 Watt; T8; Fluorescent; 6500K Daylight; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28 Watt; T8; Fluorescent; 6500K Daylight; 85 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084379, S8437

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Wattage: 28
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2680
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Lumens: 2680
Dimmable: No