TeSys Deca thermal overload relays - 12...18 A - class 10A

Item #: 482247

Cat #: LRD318

UPC: 389119215469

to view pricing and more.

Overview

TeSys Deca thermal overload relays - 12...18 A - class 10A

LRD318 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 7.5kW@400V thanks to a thermal range 12-18A, a tripping class 10A and phase unbalance protection. LRD318 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 12-18A, a tripping class 10A and phase unbalance detection, it protects motors 7.5kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D40A-D65A to form a compact starter. Light and compact, 55mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389119215469, LRD318

Specifications

Mounting: Direct
IP/NEMA Rating: IP20
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: IP20