178' Cable Kit

Item #: 482280
Cat #: N2C045
UPC: 620713030196
Sign In or Register to view pricing and more.
178' Cable Kit, 240V, 1.8A, Coverage: 38-44 ft².

Overview

178' Cable Kit, 240V, 1.8A, Coverage: 38-44 ft².
Offering the ultimate in installation flexibility, Nuheat Cable Floor Heating Systems can be installed using an uncoupling membrane.
Also known as: 620713030196, N2C045

Specifications

Volts AC: 240
Width: 178 ft
Volts AC: 240
Width: 178 ft

Customer Reviews

No reviews for this product
(0)