3/4" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 100' Coil

Item #: 482328

Cat #: 036222

UPC: 714118362225

to view pricing and more.
3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil

Overview

3/4 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 100 Foot Coil

Standard coils of Anaconda SEALTITE® are packaged in handy, strong, corrugated cartons. These cartons keep stock clean and are easy to handle, stack and identify. Size, type, color and footage are prominently displayed on the side of each carton. A handy cutting instruction card is included in each carton.

Also known as: 714118362225, 036222

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Type: Non-UL Very Flexible
Family / Style: SEALTITE®
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Type: Non-UL Very Flexible
Length: 100 ft
Color: Gray
Package Type: Coil
Family / Style: SEALTITE®