17W T8 Fluorescent Lamp, 65K

Item #: 482383
Cat #: S8433
UPC: 045923084331
Sign In or Register to view pricing and more.
Documents & Guides
17 Watt; T8; Fluorescent; 6500K Daylight; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

17 Watt; T8; Fluorescent; 6500K Daylight; 82 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084331, S8433

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 1300
Shape: T8 (Tubular)
Wattage: 17
Length: 24 in , 2 ft
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Lumens: 1300
Wattage: 17
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Dimmable: No

Customer Reviews

No reviews for this product
(0)