LOADCTR QO MLO 240V

Item #: 482432

Cat #: QO120L125GC

UPC: 785901847861

to view pricing and more.

Overview

SQD QO120L125GC LOADCTR QO MLO 240V
Also known as: 785901847861, QO120L125GC

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65