DECO REC SGL TAMPER RES 20A/125V LA

Item #: 482482

Cat #: TR26361-LA

UPC: 785007004892

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Single Receptacle Back and, Side Wire 20amp 125volt Brown

Overview

Decorator Single Receptacle Back and, Side Wire 20amp 125volt Brown
Also known as: 785007004892, TR26361-LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon