Kichler 10190BK48

Item #: 482511

Cat #: 10190BK48

UPC: 783927387224

to view pricing and more.
Documents & Guides
KICH 10190BK48 48W Plug in Po

Overview

KICH 10190BK48 48W Plug in Po
Also known as: 783927387224, 10190BK48

Specifications

Wattage: 48
Volts AC: 120
Phase: 1
Color: Black
Mounting: Plug
Volts DC: 12
Wattage: 48
Phase: 1
Mounting: Plug
Volts AC: 120
Color: Black
Volts DC: 12