Plug in Power Supply, 60W

Item #: 482512

Cat #: 10190BK60

UPC: 783927387231

to view pricing and more.
LED Tape Black 5 inch LED Tape Power Supply in 60W

Overview

LED Tape Black 5 inch LED Tape Power Supply in 60W

A lighting support basic, this 60 watt plug in power supply features a versatile Black finish.

Also known as: 783927387231, 10190BK60

Specifications

Type: Power Supply
Wattage: 60
Light Technology: LED
Type: Power Supply
Light Technology: LED
Wattage: 60