JIC,W TROUGHS,CH 4X4X48

Item #: 482670

Cat #: T4448CH

UPC: 786725326518

to view pricing and more.
WIE T4448CH JIC,W TROUGHS,CH 4X4X48

Overview

WIE T4448CH JIC,W TROUGHS,CH 4X4X48

Designed to protect wiring from dirt, dust, oil and water.

Also known as: 786725326518, T4448CH

Features & Benefits

  • Trough and cover fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Oil resistant gasket and adhesive are provided. Trough comes complete with easy to operate external clamps and a continuous hinge. External mounting feet are provided.

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Height: 4 in
Length: 48 in
Number of Knockouts: 0
Width: 4 in
Material: Steel
Standards: California Proposition 65
Knockouts: No