FUSEBLOCK WAS 2891

Item #: 482829

Cat #: BG3011B

UPC: 051712736534

to view pricing and more.
Documents & Guides
Eaton Bussmann series BG open fuse block, 1-15 A, Single-pole, Class G, Box lug, 100 kAIC, Thermoplastic, 600 Vac/dc, For use with SC fuse, #14-6 AWG Cu/Al

Overview

Eaton Bussmann series BG open fuse block, 1-15 A, Single-pole, Class G, Box lug, 100 kAIC, Thermoplastic, 600 Vac/dc, For use with SC fuse, #14-6 AWG Cu/Al

Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option

Also known as: 051712736534, BG3011B

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 15
Material: Thermoplastic
Class: G
Volts AC: 600
Type: Fuse Block
Poles: 1
Material: Thermoplastic
Volts AC: 600
Mounting: Box Lug
Amps: 15
Class: G