
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type GUEB Conduit Outlet Box, Number Of Outlet: 7, Copper-Free Aluminum, Size: 1/2 IN, Cable Entry: (7) 1/2 IN Hubs, 29 CU-IN Capacity, No, 3.38 IN Cover Opening, Finish: Aluminum Enamel, 4-5/8 IN Width, 3 IN Depth, 4-5/8 IN Height, NEMA Rating: NEMA 4, 7BCD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Federal Specification A-A-50563, For Rigid Conduit And IMC
Overview
OZ-Gedney Type GUEB Conduit Outlet Box, Number Of Outlet: 7, Copper-Free Aluminum, Size: 1/2 IN, Cable Entry: (7) 1/2 IN Hubs, 29 CU-IN Capacity, No, 3.38 IN Cover Opening, Finish: Aluminum Enamel, 4-5/8 IN Width, 3 IN Depth, 4-5/8 IN Height, NEMA Rating: NEMA 4, 7BCD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 009795, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Federal Specification A-A-50563, For Rigid Conduit And IMC
Also known as: 783126005653, GUEB7-50AN4
Specifications
No Specifications Available