
Lay-In Wireway, Type 1, Hinge Cover, 2-1/2" x 2-2/2" x 24", Steel, Gray, KOs
Item #: 482887
Cat #: HS222
UPC: 786725608607
to view pricing and more.
Documents & Guides
Lay-In Wireway, NEMA Type 1, Hinge Cover, 2-1/2 Inch x 2-2/2 Inch x 2 Foot, Steel, Gray, Knockouts
Overview
Lay-In Wireway, NEMA Type 1, Hinge Cover, 2-1/2 Inch x 2-2/2 Inch x 2 Foot, Steel, Gray, Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725608607, HS222
Features & Benefits
- Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Length: | 24 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 24 in |
| Standards: | California Proposition 65 |
| Knockouts: | No |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |