25 Watt Bulb A19 Transparent Green

Item #: 482968

Cat #: 25A/TG-120V-6/1-TP

UPC: 046677144210

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt Bulb A19 Transparent GreenIncandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Transparent Green.

Overview

25 Watt Bulb A19 Transparent GreenIncandescent Lamp, 25W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Transparent Green.

Philips Family of Colored A19 bulbs are ideal for holiday, party or special effects lighting.

Also known as: 046677144210, 25A/TG-120V-6/1-TP

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Color: Green
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent