Base with Cutout for Sloped Front

Item #: 48303

Cat #: PBSK66

UPC: 783510370091

to view pricing and more.
Base, Sloped Top/ped.cutout, Bulletin P9 (Proline Sloped Top Operator Interface Enclosures), Size/Dims: Fits 600x600mm, Material/Finish: Steel/ Light Gray

Overview

Base, Sloped Top/ped.cutout, Bulletin P9 (Proline Sloped Top Operator Interface Enclosures), Size/Dims: Fits 600x600mm, Material/Finish: Steel/ Light Gray

Closes off open bottom of sloped-front enclosures. Also fits Series 4 Pendant Arm Flange Coupling Systems 80 and 80/140. The 14 gauge steel base has a stiffener framework attached to the inside and mounting holes that provide a rigid mounting means for 8.00 x 8.00-in. pedestal, pedestal extension, swivel tilt or angle adapter. Base has foam-in-place gasket and RAL 7035 textured light-gray polyester powder paint finish. Mounting hardware is furnished.

Also known as: 783510370091, PBSK66

Features & Benefits

  • Mounting hardware is provided

Specifications

Color: Light Gray
Height: 23.620 in
Width: 23.620 in
Weight: 12 lb
Finish: Powder Coated
Color: Light Gray
Width: 23.620 in
Finish: Powder Coated
Height: 23.620 in
Weight: 12 lb