Step Drill, Titanium Nitrite, 1/2" - 1"

Item #: 48305

Cat #: 35-514

UPC: 783250355143

to view pricing and more.
Documents & Guides
Step Drill Bit, Drill Diameter: 1/2 - 1 inch, Step Increments: 1/16 inch, No. of Hole: 8 inch, Shank Diameter: 3/8 inch, Shank Length: 1 inch, Finish: Titanium Nitride

Overview

Step Drill Bit, Drill Diameter: 1/2 - 1 inch, Step Increments: 1/16 inch, No. of Hole: 8 inch, Shank Diameter: 3/8 inch, Shank Length: 1 inch, Finish: Titanium Nitride
Also known as: 783250355143, 35-514

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 9/16 in, 5/8 in, 13/16 in, 11/16 in, 7/8 in
Type: Step Bit
Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 9/16 in, 5/8 in, 13/16 in, 11/16 in, 7/8 in
Type: Step Bit