Freestand Single Access Gray Inside Type 12, 72.06x48.06x24.06, Gray, Steel

Item #: 483069

Cat #: A724824FSDG

UPC: 783510387495

to view pricing and more.
NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Gray Inside Type 12, A724824FSDG item measures 72.06x48.06x24.06in. with a material of Steel colored Gray.

Overview

NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Single Access Gray Inside Type 12, A724824FSDG item measures 72.06x48.06x24.06in. with a material of Steel colored Gray.

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510387495, A724824FSDG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48.060 in
Depth: 24.060 in
Finish: Powder Coated
Height: 72.060 in
Color: Gray
Material: Steel
Depth: 24.060 in
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Finish: Powder Coated