6" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 483088

Cat #: UA9IR

UPC: 034481227700

to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 034481227700, UA9IR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in