Compression Lug, Copper, 1-Hole

Item #: 48318
Cat #: LCB2-56-Q
UPC: 074983901814
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 5/16" Stud Size, Brown

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 5/16" Stud Size, Brown
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983901814, LCB2-56-Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)