2300 Series Raceway Box

Item #: 4832

Cat #: 2344SD-2AWH

UPC: 786776067972

to view pricing and more.
Non-Metallic, 2-Gang, Deep Divided Box, 2300 Series, Size: 4-7/8 Inch Length, 4-3/4 Inch Depth, 2-1/4 Inch Width, Material: PVC, Color: White.

Overview

Non-Metallic, 2-Gang, Deep Divided Box, 2300 Series, Size: 4-7/8 Inch Length, 4-3/4 Inch Depth, 2-1/4 Inch Width, Material: PVC, Color: White.

Divided two-gang box for use with 2300D Series Divided Raceway. Provides the ability to have both power and low voltage at a single point of use. Utilizes 5507 Series faceplates, as well as Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. NOTE: CM-EPLA End Plates are required when using Wiremold CM2 communication modules and Pass and Seymour Activate Series inserts. S2-EPL End Plates are required when using Ortronics Series II inserts. To mount TracJack modules, use 5507-4TJ or 5507-6TJ Faceplates.

Also known as: 786776067972, 2344SD-2AWH

Specifications

Width: 2 1/4 in
Color: White
Length: 4 7/8 in
Width: 2 1/4 in
Length: 4 7/8 in
Color: White