TeSys Vario enclosed, emergency switch disconnector, 25A, UL/CSA

Item #: 483223
Cat #: VC2GUN
UPC: 785901664161
Sign In or Register to view pricing and more.
TeSys Vario enclosed, emergency switch disconnector, 25A, UL/CSA

Overview

TeSys Vario enclosed, emergency switch disconnector, 25A, UL/CSA
VC2GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 15HP@600V. It provides an IP65 / NEMA type 12 enclosure, V2 Vario switch disconnector and red & yellow operator. VC2GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 15HP@600V. It includes a V2 Vario switch disconnector rated 25A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red & yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC) and Green Premium compliant (RoHs/Reach). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V2 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 n° 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 2 add-on poles to the switch body , main (VZ2), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901664161, VC2GUN

Specifications

IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Size: 60 x 60 mm
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Standards: California Proposition 65
Size: 60 x 60 mm

Customer Reviews

No reviews for this product
(0)