Support Bracket, Sloped Top

Item #: 48325

Cat #: PTS66

UPC: 783510369996

to view pricing and more.
Support Bracket, Sloped Top, Bulletin P9 (proline Sloped Top Operator Interfaceenclosures), Size/dims: Fits 600 Wide, Material/finish: Aluminum

Overview

Support Bracket, Sloped Top, Bulletin P9 (proline Sloped Top Operator Interfaceenclosures), Size/dims: Fits 600 Wide, Material/finish: Aluminum

A Support Bracket is required when suspending a 600-mm wide ProLine Sloped-Front HMI Enclosure from above. The rigid bracket mounts inside the enclosure to stiffen its top. It can also be used inside a base for ProLine Sloped-Front HMI Enclosure when mounting from below. Bracket has prepunched holes to fit Compact Series 4 System 80 Flange Couplings as well as Swivel Tilts. Bracket is used as a template to drill holes in the enclosure.

Also known as: 783510369996, PTS66

Features & Benefits

  • Bracket is furnished with mounting bolts and seals

Specifications

Height: 1.380 in
Material: Aluminum
Depth: 17.750 in
Width: 19.380 in
Height: 1.380 in
Depth: 17.750 in
Material: Aluminum
Width: 19.380 in