Encl Disc HD 12 GY MS LP GY In 72x119x18

Item #: 483365

Cat #: A72XM3EW18FTCLPG

UPC: 783510257170

to view pricing and more.
Heavy-Duty Disconnect Gray Inside LP Type 12, 72.12x118.75x18.12, Gray, Steel

Overview

Heavy-Duty Disconnect Gray Inside LP Type 12, 72.12x118.75x18.12, Gray, Steel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257170, A72XM3EW18FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Width: 118.750 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Width: 118.750 in
Material: Steel
Depth: 18.120 in
Finish: Powder Coated