Relay, Ice Cube, Phototriac, 3A, 100-240VAC Output, 24VDC Coil

Item #: 48338

Cat #: 700-SCTY3Z24

UPC: 611320661583

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Phototriac, 14 Blade, 3 Amp, 100 to 240 Volt AC Output, 24 Volt DC Coil

Overview

Relay, Ice Cube, Phototriac, 14 Blade, 3 Amp, 100 to 240 Volt AC Output, 24 Volt DC Coil
Also known as: 611320661583, 700-SCTY3Z24

Specifications

Type: Phototriac, Relay, Ice Cube
Volts DC Control: 24
Poles: 2
Base: 14-Blade
Mounting: Socket
Amps: 3
Type: Phototriac, Relay, Ice Cube
Poles: 2
Mounting: Socket
Volts DC Control: 24
Base: 14-Blade
Amps: 3