REXEL logo

Reducing Washer, 3" x 2", Steel

Item #: 4834
Cat #: WA-186
UPC: 785991446043
Sign In or Register to view pricing and more.
Reducing Washer, 3" x 2", Steel

Product Overview

Reducing Washer, 3" x 2", Steel
Also known as: 785991446043, WA-186

Documents

Frequently Bought Together (50)
MISC- TURNED BACK DIRECT
Appleton
RWN-505 Reducing Washer, 1" x 3/4", Steel
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Greaves
SL30N Stacking Compression Lug, Long Barrel, 2-Hole, Copper, 3/0 AWG, 1/2" Stud
Universal Lighting Technologies
P320ML5AC4M500K (1) 320W PSMH
Greaves
SL40N Stacking Compression Lug, Long Barrel, 2-Hole, Copper, 4/0 AWG, 1/2" Stud
All-Pro Lighting
AOL APLBC-232 2 LAMP, 48"" LOW BAY
nVent Erico
TAC1V1V Horizontal Tee Connection, 45 Weld Metal
Multiple
1009018ELB 1" PVC Elbow, 90°, Schedule 40, 18" Radius
Power-Strut
PSRS-3/4-EG 3/4" Spring Nut w/ Long Spring
nVent Erico
B136B Mold,cleaner,assy 90 W/m
Appleton
RWN-515 Reducing Washer, 2" x 1", Steel
Panduit
HSTT12-C5 Heat Shrink Thin, .12"(3.2mm) Dia, Green
Thomas & Betts
TB 5250 4 IN NON-INSUL 45 DEG LIQTI
Thomas & Betts
TB 5238GR 2-1/2IN STR LT NONINSUL G
Thomas & Betts
TB 5239GR 3IN STR LT NONINSUL GRND
nVent Erico
B144A Ceramic Packing For Use With Cable/Rebar Connections
EGS
846-75 4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic
Appleton
8360 4" Square Exposed Work Cover, Blank Cover
nVent Erico
VTC2Q Mold,cable To Vert Stl,vert Thru Off Surface
Appleton
BT400-M Conduit Body With Cover/Gasket, Type: Mogul T, 4", Malleable Iron
Appleton
BT300-M Conduit Body With Cover/Gasket, Type: Mogul T, 3", Malleable Iron
nVent Erico
CADWELD B265 CABLE CLAMP
nVent Erico
RJC522Q Mold,cable To Rebar,vert Tee Horz Cable Tap
Appleton
CNN-600 Chase Nipple, 2", Zinc Die Cast
McGill
2260 Protect-O-Sleeve F40 Lamp T12 Clear
Thomas & Betts
PC-1-1/2 PC BEAM CLP COND SZ 1.5IN MALL IRON
Power-Strut
PS865-1/2-EG Beam Clamp, Heavy Duty, 3-1/4" Wide, Rod Size: 1/2", Steel
Cooper Crouse-Hinds
EYS101 Sealing Fitting, Vertical/Horizontal, Female, Size: 4"
Burndy
38X300HEBBOX 3/8 X 3 HEX BOLT-BOXED
EGS
RN-75 Offset Nipple, Threaded, 3/4", Zinc Die Cast
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
200 EMT Conduit, 2", Galvanized Steel, 10'
Multiple
GRC075X400 3/4" x 4" Galvanized Conduit Nipple
Appleton
LL27 Conduit Body, Type: LL, 3/4", Form 7, Malleable Iron
Thomas & Betts
5353 Liquidtight Connector, 90°, 3/4", Insulated, Malleable Iron
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
Appleton
LBD200-M Conduit Body, Mogul, Type: LBD, 2", Cover/Gasket, Malleable Iron
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Hubbell-Raco
2234 Rigid Conduit Strap, 2-Hole, 1", Steel
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
Appleton
APP470IG Conduit Body Cover/Gasket, 1-1/4", Form 7, Steel
Appleton
RWN-504 Reducing Washer, 1" x 1/2", Steel
Thomas & Betts
5354 Liquidtight, Insulated, 90°, 1", Malleable Iron
Thomas & Betts
5334-TB Liquidtight Connector, Straight, 1", Insulated, Steel
Appleton
APP570IG Conduit Body Cover/Gasket, 1-1/2", Form 7, Steel
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
RWN-510 Reducing Washer, 1-1/2" x 3/4", Steel
Appleton
RWN-516 Reducing Washer, 2" x 1-1/4", Steel

Specifications

Material: Steel
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)