Reciprocating Saw Blade

Item #: 483423

Cat #: DW4808B

UPC: 028874348080

to view pricing and more.
Documents & Guides
No Documents Available
Reciprocating Saw Blade, 14 TPI, Length: 6"

Overview

Reciprocating Saw Blade, 14 TPI, Length: 6"

Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style. We do not break packages of 25 ea., size = blade length & number of teeth per inch.

Also known as: 028874348080, DW4808B

Features & Benefits

  • Tough, flexible blade body
  • Reinforced teeth for increased durability
  • Vibration minimized by raker tooth design
  • Friction reduced by anti-stick coating
  • +5 degree hook angle for faster cuts
  • Straight back blade style
  • Independently certified to applicable standards

Specifications

Length: 6 in
Diameter: 3/8 in
Length: 6 in
Diameter: 3/8 in