Aluminum Flex, 3/4", 100' Coil

Item #: 48349

Cat #: ALC075RW100CL

UPC: 980050022033

to view pricing and more.
Documents & Guides
3/4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil

Overview

3/4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil

Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.

Also known as: 980050022033, ALC075RW100CL, SNAKE TUBING, Greenfield

Specifications

Diameter: 3/4 in
Length: 100 ft
Material: Aluminum
Package Type: Coil
Diameter: 3/4 in
Material: Aluminum
Length: 100 ft
Package Type: Coil